Shop All Buckets & Mop Pails
Vikan
56871 Pink Lid for 3 Gallon Hygiene Bucket
Mfr # 69156871
Zoro # G811575930
product price: $17.50
/ea
$17.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vikan
- MFR # 69156871
- Zoro # G811575930
- Country of Origin China
- Category Buckets & Mop Pails
Description
Upgrade your cleaning efficiency with this Vikan 56871 pink lid for 3 gallon hygiene bucket. Created to prevent you from spilling the contents of your 3 gallon Viukan bucket sold separately this lid snaps securely into place for leakproof transport and protection from contaminants such as dirt dust and bacteria. The bright pink design matches the compatible bucket to ensure proper designation in color-coded establishments. With a highly durable polypropylene construction this lid is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 14 3/8''Width: 12 3/16''Height: 1 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEMIST Premium Metered Air Freshener Refill, Lavender Lemonade, 5.3oz Aerosol (1042757EA)
- DIVERSEY Odor Counteractant, 32 oz, PK12 (04439)
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke (59210)
- KIMBERLY-CLARK Wypall X70 Perforated Wipes, Jumbo Roll, 12-1/2" X 13-2/5", White, 870/Roll - KIM41600 (41600)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Yellow, polypropylene (56886)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Purple, polypropylene (56888)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Yellow, Polypropylene (56866)
- HOPKINS Squeegee Bucket Windshield Washer (885)
- Vikan Floor Mops, Buckets & Wringers