Shop All Buckets & Mop Pails
Vikan
568788 Gray Lid for 3 Gallon Hygiene Bucket
Mfr # 691568788
Zoro # G311575942
product price: $26.65
/ea
$26.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vikan
- MFR # 691568788
- Zoro # G311575942
- Country of Origin China
- Category Buckets & Mop Pails
Description
Upgrade your cleaning efficiency with this Vikan 568788 gray lid for 3 gallon hygiene bucket. Created to prevent you from spilling the contents of your 3 gallon Vikan bucket sold separately this lid snaps securely into place for leakproof transport and protection from contaminants such as dirt dust and bacteria. The gray design matches the compatible bucket to ensure proper designation in color-coded establishments. With a highly durable polypropylene construction this lid is the perfect addition to your janitorial supplies!Overall Dimensions:Length: 14 5/16''Width: 12 3/16''Height: 1 9/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE SQUEEGEE - FRONT - 1/8 APEX - FITS VIPER (VF89807)
- BRIGHT AIR Deodorizer, 14 oz., Plastic Jar, PK6 (BRI 900014)
- LIBMAN Libman Commercial Freedom Dust Mop Refill - (4006)
- LIBMAN COMMERCIAL Tampico Kitchen Brush, 12PK (36)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Blue, Polypropylene (56863)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Purple, Polypropylene (56868)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Yellow, Polypropylene/Stainless Steel (56926)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Orange, polypropylene (56887)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Pink, polypropylene (56881)
- VIKAN Round Hygienic Bucket, 9 19/32 in Dia, Green, polypropylene (56882)
- PULEX Bucket, 10.5 in H, Green (SECC70015-G)
- Vikan Buckets & Mop Pails