Shop All Buckets & Mop Pails
Vikan
56923 5 Gallon Blue Hygiene Bucket
Mfr # 69156923
Zoro # G211520288
product price: $98.49
/ea
Free Shipping & Returns
$98.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Vikan
- MFR # 69156923
- Zoro # G211520288
- Country of Origin China
- Category Buckets & Mop Pails
Description
This Vikan 56923 5 gallon blue hygiene bucket is perfect for a wide variety of cleaning tasks. With durability at the forefront of its design it is built to withstand the typical wear and tear of busy industrial and commercial settings. Thanks to its heavy-duty polypropylene construction this bucket is both lightweight and reliably sturdy making it an optimal addition to your janitorial supplies. It is perfect for mixing ingredients that can be stored in smaller buckets. Plus the blue design ensures proper use within color-coded organization systems.For stability during transport the stainless steel handle provides a reliable grasp and plenty of support while the protruding grip that extends beyond the main body allows you to lift tip and adjust the bucket with ease. The generous 5 gallon capacity and clearly marked measurements allow you to utilize this bucket with a variety of contents in optimal amounts complete with a drip-free spout to provide a better pour. Create a more efficient establishment with this versatile Vikan bucket designed for use with hot and cold ingredients as well as cleaning liquids!Overall Dimensions:Length: 18 1/2''Width: 18 1/2''Height: 15''Capacity: 5.28 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEHUMAN 10 L Step Can, Brushed, Stainless Steel (CW1898)
- PERFECT CLEAN Duster Cover Chenille Green, 20 in., PK5 (CHE951-GN)
- KIMBERLY-CLARK PROFESSIONAL Foam Hand Soap, 1.0 L Hand Soap Refills for compatible Scott Essential Manual Dispensers (6 Bottles) (91552)
- SC JOHNSON Drano 694768, Max Gel Clog Remover, 32oz Bottle (SJN694768)
- VIKAN 5 1/4 gal Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, Green, Polypropylene/Stainless Steel (56922)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- VIKAN Round Pail Lid, 12 1/4 in Dia, White, Polypropylene (56875)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Red, Polypropylene (56864)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, Orange, Polypropylene (56867)
- VIKAN 5 gal. Round Hygienic Bucket, 15 in H, 14 1/8 in Dia, White, polypropylene (56925)
- THE BRUSH MAN 5-Gallon White Plastic Pail With Handle (PAIL-5 GAL-W)
- Vikan Buckets & Mop Pails