Shop All Brushes
Vikan
70416 10 1/2'' Yellow Water Fed Deck Scrub Head with Extra Stiff Bristles
Mfr # 69170416
Zoro # G211576209
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan yellow water fed deck scrub head. This brush features a durable polypropylene construction with polyester bristles ensuring long-lasting use. Its extra stiff fiber bristles remove thick dirt and grime with ease and the brush distributes water for thorough effective cleaning.This brush can be used with any Vikan water fed handle sold separately so that water can be fed into the head. Use this brush to clean heavily soiled areas in your establishment. This yellow brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination.Overall Dimensions:Length: 10 5/8''Width: 3''Height: 3 11/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Diffuser, ProGuard 4 (830098)
- WALTER SURFACE TECHNOLOGIES Inside Corner Cleaning Pad (54B027)
- BERKSHIRE Cleanroom Prewet Wipes, White, Soft Pack, 45% Polyester, 55% Cellulose, 9 in x 6 in, Unscented (SPXC1000.02.12R)
- DIVERSEY Disinfecting Wipes, Canister, Scent, White, 4 PK (100850924)
- VIKAN 1 7/8 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene (53825)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall (53793)
- VIKAN 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, Red, Plastic, 10 1/2 in L Overall (42374)
- VIKAN 3 1/2 in W Bottle Brush, Stiff, 10 1/4 in L Handle, 6 1/2 in L Brush, Black, Plastic (5381909)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Red, Polypropylene (53724)
- VIKAN 12"L Polyester Replacement Brush Head Deck Brush (70602)
- TOUGH GUY Tube Brush, 32 1/2 in L Handle, 3 in L Brush, Galvanized Wire, 36 in L Overall (2FCE3)
- Vikan Brushes