Shop All Brushes
Vikan
70601 12'' Pink Wall / Floor Scrub Head with Stiff Bristles
Mfr # 69170601
Zoro # G811576234
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Take on both walls and floors with this multi-purpose Vikan 70601 12'' pink wall / floor scrub head with stiff bristles. The stiff bristles are capable of handling more aggressive cleaning tasks which includes both floor and wall surfaces. They have a max temperature rating of 176 degrees Fahrenheit when being used in food contact situations or 212 degrees Fahrenheit when not. This brush head is perfect for scrubbing away dirt grime and food waste on tiled surfaces.It is recommended not to store this unit in freezing temperatures. This unit is made with polypropylene bristles and a polyester block. This brush head is color-coded for HACCP compliance so you can designate it to a specific use reducing the risk of cross-contamination. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the high-low brush to suit your height.Overall Dimensions:Length: 12''Width: 3 5/16''Height: 4 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Absorbent Pillow, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- TOUGH GUY Glass Cleaner, 1 qt. Portion Measuring Bottle (36XX44)
- DRILLBRUSH Cleaning Supplies - Drill Brush - Soft, Medium, Stiff Scrub Brush (4in-Lim-Short-WH-YEL-RD)
- DYMON Eliminator Carpet Spot & Stain Remover, 18oz, Aerosol, PK12 (10620)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Yellow, Plastic (5551306)
- VIKAN 13/16 in W Scrub Brush, Stiff, 11 51/64 in L Handle, 5 51/64 in L Brush, Green, Plastic (41952)
- VIKAN 4-57/64"L Polyester Block Hand and Nail Brush (64404)
- VIKAN 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, White, Plastic, 11 in L Overall (42875)
- VIKAN 13" Yellow Bench Brush, Polyester (45826)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- BRUSH RESEARCH MANUFACTURING 93A-B500 Scratch Brush 4 Rows, .006 Brass, .500 Trim, 7.75 OAL (93AB500)
- Vikan Brushes