Shop All Squeegees
Vikan
71251 9 5/8'' Pink Ultra-Hygienic Single Blade Rubber Table Squeegee with Plastic Frame
Mfr # 69171251
Zoro # G111667434
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
This Vikan table squeegee is the ideal water-removing solution for areas that require the highest level of sanitation. This food-safe unit is designed for removing excess water and food debris from food preparation surfaces. It has a fully molded single blade which eliminates cracks and spaces in the design. With no places for dirt and microbes to hide on or within the unit this squeegee remains easy to clean.This squeegee features a polypropylene body with a soft flexible TPE rubber blade. The handle ensures ergonomic use and includes a hanging hole for convenient storage and drying. The pink color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen. It is recommended not to store this unit in freezing temperatures.Overall Dimensions:Length: 9 5/8''Width: 2''Height: 4 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge, 4 PK (FG402363)
- NATIONAL HARDWARE Storage System Gray 18In (N112-082)
- GEORGIA-PACIFIC Angel Soft Professional Series 2 Ply Facial Tissue, 96 Sheets, 36 (46580)
- HAPCO-ELMAR 8 qt Rectangular Trash Can, Vanilla (R4000VAN)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee (77513)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29364)
- VIKAN VIKAN Orange 24" Squeegee Head (77147)
- VIKAN VIKAN Blue 16" Squeegee Head (77523)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee (77514)
- VIKAN VIKAN Green 20" Squeegee Head (77132)
- Vikan Squeegees