Shop All Squeegees
Vikan
77141 23 5/8'' Pink Hygienic Double Blade Rubber Floor Squeegee
Mfr # 69177141
Zoro # G211520202
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
From walls to floors this Vikan floor squeegee is the ideal water-removing solution for areas that require the highest level of sanitation. This food-safe unit is designed for removing excess water and food debris from a variety of surfaces including tiled and safety flooring. The body of the unit is made of polypropylene and the TPE rubber blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. The pink color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 23 5/8''Width: 3 1/8''Height: 4 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 4 x 10.5, White (1920-04)
- SCOTTS 51501 Oxi Clean, 2.5 gal. (SC577200)
- ZEP Odor Eliminator, Spray Bottle, PK12 (189001)
- NOBLES/TENNANT SQUEEGEE - .375in APEX, FITS TN (1073412)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (77112)
- VIKAN VIKAN Yellow 16" Squeegee Head (77526)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (77515)
- VIKAN VIKAN Blue 24" Floor Squeegee (71603)
- VIKAN VIKAN Black 24" Squeegee Head (77149)
- VIKAN VIKAN Pink 24" Fixed Head Squeegee (77541)
- VIKAN VIKAN Yellow 20" Squeegee Head (77136)
- Vikan Squeegees