Shop All Squeegees
Vikan
77522 15 3/4'' Green Double Blade Rubber Floor Squeegee with Plastic Frame Rect
Mfr # 69177522
Zoro # G211520332
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Return floors to a dry state with this Vikan floor squeegee. This unit is designed for removing excess water and food debris from all types of flooring. The body of the unit is made of polypropylene and the double blade is made of cellular rubber for oil resistance. This blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. The green color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 15 3/4''Width: 3 1/2''Height: 4 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Deodorizer, Jug, 1 Gal, Ready To Use Liquid, Cherry Fragrance (18E877)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 13/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-13/16)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- PIG Absorbent Boom, 48 gal, 8 in x 20 ft, Oil-Based Liquids, Black, White, Polypropylene (BOM415)
- VIKAN VIKAN Green 24" Squeegee Head (77142)
- VIKAN VIKAN White 24" Polypropylene Floor Squeegee (77545/29385)
- VIKAN VIKAN Green 24" Polypropylene Floor Squeegee (77542/29382)
- VIKAN VIKAN Yellow 28" Squeegee Head (77556)
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- VIKAN VIKAN Green 28" Squeegee Head (77552)
- ECOLAB FOOD SAFETY 22 in Blue Floor Squeegee (89990053)
- Vikan Squeegees