Shop All Squeegees
Vikan
77552 27 5/8'' Green Double Blade Rubber Floor Squeegee with Plastic Frame Rect
Mfr # 69177552
Zoro # G211520295
product price: $70.75
/ea
$70.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Return floors to a dry state with this Vikan floor squeegee. This unit is designed for removing excess water and food debris from all types of flooring. The body of the unit is made of polypropylene and the double blade is made of cellular rubber for oil resistance. This blade is removable and easy to clean. It is recommended not to store this unit in freezing temperatures.For additional convenience an extra double blade is included to replace the cassette when worn or in need of cleaning. It can be connected to any Vikan handle sold separately and there are different lengths so you can customize the squeegee to suit your height. The green color allows this squeegee to be used as part of an HACCP color-coded system to prevent cross-contamination in your kitchen.Overall Dimensions:Length: 27 5/8''Width: 3 1/8''Height: 4 5/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Seat Cover Dispenser (09505)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, PK6, FGD25206BL00 (FGD25206BL00)
- RUBBERMAID Recycle Vented Trash Can For - Part# Rbmdfg354007Blue (RBMDFG354007BLUE)
- GLOBAL INDUSTRIAL Flat Lid, Gray, Plastic (240459GY)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29383)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- VIKAN VIKAN Blue 24" Polypropylene Floor Squeegee (77543/29363)
- VIKAN VIKAN Red 28" Polypropylene Floor Squeegee (77554/29384)
- VIKAN VIKAN Green 20" Polypropylene Floor Squeegee (77532/29362)
- VIKAN VIKAN Orange 24" Squeegee Head (77547)
- VIKAN VIKAN Red 20" Fiberglass Floor Squeegee (71504/29364)
- Vikan Squeegees