Brush Head
- Mfr # 87005
- Zoro # G623356123
product price:Â
$
43.15
/ea
Key Features
Bristle Material
Polyester
Brush Length
3 1/8 in
Brush Diameter
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87005
- Zoro #
- G623356123
- UPC #
- -
- Country of Origin
- Denmark
- Bristle Color
- White
- Item
- Brush Head
- Bristle Material
- Polyester
Dimensions
- Brush Length
- 3 1/8 in
- Brush Diameter
- 3.5 in
Description
Brush Head, Handle Style Not Applicable, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 3.5 in, Brush Length 3 1/8 in, Handle Length Not Applicable, Bristle Color White, Chemical Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.