Shop VIKAN
See all product information
Create Account
Brush Head
- Mfr # 87009
- Zoro # G623355997
product price:Â
$
43.15
/ea
Key Features
Brush Diameter
3.5 in
Bristle Material
Polyester
Brush Length
3 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87009
- Zoro #
- G623355997
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Brush Diameter
- 3.5 in
- Brush Length
- 3 1/8 in
Details
- Bristle Material
- Polyester
- Item
- Brush Head
- Bristle Color
- Black
Description
Brush Head, Handle Style Not Applicable, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 3.5 in, Brush Length 3 1/8 in, Handle Length Not Applicable, Bristle Color Black, Chemical Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.