Brush Head Adapter, PK2
- Mfr # 87509
- Zoro # G223359890
product price:Â
$
39.79
/pk of 2, $19.90/ea
Key Features
Product Type
Adapter
Overall Height
2 1/4 in
Material
Polyamide, Stainless Steel
Handle Connection Type
Threaded
Wire Rope Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 87509
- Zoro #
- G223359890
- UPC #
- -
- Country of Origin
- Denmark
Dimensions
- Overall Height
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Overall Width
- 1 1/4 in
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Details
- Product Type
- Adapter
- Item
- Brush Head Adapter
- Material
- Polyamide, Stainless Steel
- Handle Connection Type
- Threaded
- For Product Type
- Brushes
- Shell Material
- Polyamide, Stainless Steel
Description
Brush Head Adapter, Product Type Adapter, For Product Type Brushes, Material Polyamide, Stainless Steel, Overall Height 2 1/4 in, Overall Length 2 1/4 in, Overall Width 1 1/4 in, Handle Connection Type Threaded, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.