Green 28" Floor Squeegee

  • Mfr # 71702

  • Zoro # G6068553


product price:  $40.29
/ea

Key Features

Squeegee Blade Width
27.2 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
71702
Zoro #
G6068553
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
27.2 in
Length
No Handle
Width
27.56"
Blade Width
27 in
Frame Width
28 in
Frame Depth
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
FDA Compliant
Yes
Squeegee Blade Count
Single
Squeegee Application
Floor Squeegee
For Use With
Mfr. No. 29622 or 29372
Chemical Resistant
Yes
Features
Ultra Hygienic
Series
Ultra Hygiene
Color Coding System
Yes
Color
Green
Frame Material
Polypropylene
Blade Material
TPE Rubber
Connection Thread Type
European
Includes Handle
No
Resistance Properties
Chemical Resistant
Compatible Manufacturer Part Number
29372, 29622
Product Type
Floor Squeegee
Blade Shape
Straight
Blade Count
1
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 27 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Green, Color Coding System Yes, Compatible Manufacturer Part Number 29372, 29622, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.