Blue 28" Floor Squeegee

  • Mfr # 71703

  • Zoro # G6185392


product price:  $40.29
/ea

Key Features

Squeegee Blade Width
27.2 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71703
Zoro #
G6185392
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
27.2 in
Length
No Handle
Width
27.56"
Blade Width
27 in
Frame Depth
3 in
Frame Width
28 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Application
Floor Squeegee
Features
Ultra Hygienic
Color
Blue
For Use With
Mfr. No. 29623 or 29373
FDA Compliant
Yes
Chemical Resistant
Yes
Squeegee Blade Count
Single
Series
Ultra Hygiene
Color Coding System
Yes
Frame Material
Polypropylene
Blade Material
TPE Rubber
Connection Thread Type
European
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Blade Shape
Straight
Blade Count
1
Resistance Properties
Chemical Resistant
Includes Handle
No
Compatible Manufacturer Part Number
29373, 29623
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 27 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Compatible Manufacturer Part Number 29373, 29623, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 28 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.