Grip Band for HyGo, Black
- Mfr # 10039
- Zoro # G622653117
product price:Â
$
22.99
/ea
Key Features
Product Type
Grip Band
Compatible Manufacturer Part Number
1011x, 1013x
Wire Rope Length
3 1/8 in
Includes
Grip Band
Overall Height
1 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10039
- Zoro #
- G622653117
- UPC #
- -
- Country of Origin
- Denmark
- Product Type
- Grip Band
- Compatible Manufacturer Part Number
- 1011x, 1013x
- Includes
- Grip Band
- Color
- Black
- Material
- Polypropylene, TPE Rubber
- Antimicrobial
- No
- Item
- Grip Band for HyGo
- Shell Material
- Polypropylene, TPE Rubber
- Wire Color
- Black
- Traction Material
- Polypropylene, TPE Rubber
Dimensions
- Wire Rope Length
- 3 1/8 in
- Overall Height
- 1 7/8 in
- Overall Width
- 2 3/4 in
- Overall Length
- 3 1/8 in
- Length
- 3 1/8 in
Description
Grip Band for HyGo, Color Black, Overall Height 1 7/8 in, Overall Length 3 1/8 in, Product Type Grip Band, Overall Width 2 3/4 in, Material Polypropylene, TPE Rubber, Includes Grip Band, Antimicrobial No, FDA Compliant Yes, Compatible Manufacturer Part Number 1011x, 1013x
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.