
Hand Scraper, 6 1/2 in L, 3 5/8 in H, Blue
Mfr # 40513
Zoro # G921890237
product price: $3.59
/eaSold in multiples of 3 for $10.77
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40513
Zoro #
G921890237
UPC #
-
Country of Origin
Denmark
Description
Hand Scraper, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Hand Scraper, Autoclavable Yes, Blade Length 6 1/2 in, Blade Material Polypropylene, Blade Width 1/8 in, Features Flexible Hand, Three-Sided Scraping Edge, Handle Included No, Handle Material Not Applicable, Maximum Autoclave Temperature 250 Degrees F, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 212 Degrees F, Overall Height 3 5/8 in, Overall Length 6 1/2 in, Metal Detectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.