Microfiber Mop Head
- Mfr # 37002
- Zoro # G523359248
product price:Â
$
10.15
/ea
Key Features
Capacity
20 oz
Overall Depth
350 mm
Connection Thread Type
European
Material
Polyester
Dry Weight
0 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37002
- Zoro #
- G523359248
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 350 mm
- Overall Width
- 60 mm
- Fits Chest Size
- Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Details
- Capacity
- 20 oz
- Connection Thread Type
- European
- Material
- Polyester
- Dry Weight
- 0 kg
- Includes Scrubber
- No
- Features
- Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
- Color
- Green
- Compatible Manufacturer Part Number
- Any Vikan Handle
- Item
- Socket Mop Head
- Mop Connection Type
- Threaded
- Includes Wet Mop Tailband
- No
- Mop Style
- Strip
- Includes Handle
- No
- Series
- 3700
Description
Socket Mop Head, Material Polyester, Mop Connection Type Threaded, Overall Width 60 mm, Overall Depth 350 mm, Launderable Yes, Color Green, Dry Weight 0 kg, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Manufacturer Part Number Any Vikan Handle, Wet Mop Tailband Size Not Applicable, Color Coding System Yes, Features Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.