Microfiber Socket Mop with Handle
- Mfr # 96003
- Zoro # G023361192
product price:Â
$
69.99
/ea
Key Features
Frame Material
Plastic
Mop Head Depth
13 3/4 in
Frame Width
3 in
Mop Connection Type
Threaded
Frame Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96003
- Zoro #
- G023361192
- UPC #
- -
- Country of Origin
- Multiple
- Frame Material
- Plastic
- Mop Connection Type
- Threaded
- Includes Handle
- Yes
- Item
- Socket Mop
- Handle Color
- Blue
- Mop Head Material
- Microfiber
- Dry Weight
- 0 lb
- Includes
- (5) Mop Heads
- Handle Material
- Aluminum
- Includes Reservoir
- No
- Mop Style
- Strip
- Includes Wet Mop Tailband
- No
- Handle Connection Type
- Threaded
- Connection Thread Type
- European
Dimensions
- Mop Head Depth
- 13 3/4 in
- Frame Width
- 3 in
- Frame Depth
- 1 in
- Mop Head Width
- 2 3/8 in
- Maximum Handle Length
- 59 in
Description
Socket Mop, Product Type Wet Mop, Mop Connection Type Threaded, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 2 3/8 in, Mop Head Depth 13 3/4 in, Launderable Yes, Mop Head Color Blue, Handle Color Blue, Includes Reservoir No, Reservoir Capacity Not Applicable, Dry Weight 0 lb, Mop End Type Cut, Includes Wet Mop Tailband No, Connection Thread Type European, Frame Depth 1 in, Frame Width 3 in, Includes (5) Mop Heads, Frame Material Plastic, Handle Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.