Microfiber Mop Head
- Mfr # 37008
- Zoro # G223356493
product price:Â
$
10.15
/ea
Key Features
Connection Thread Type
European
Capacity
20 oz
Features
Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Series
3700
Overall Width
60 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37008
- Zoro #
- G223356493
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 60 mm
- Overall Depth
- 350 mm
- Fits Chest Size
- Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Details
- Connection Thread Type
- European
- Capacity
- 20 oz
- Features
- Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
- Series
- 3700
- Item
- Socket Mop Head
- Material
- Polyester
- Compatible Manufacturer Part Number
- Any Vikan Handle
- Color
- Purple
- Includes Scrubber
- No
- Mop Connection Type
- Threaded
- Mop Style
- Strip
- Includes Wet Mop Tailband
- No
- Dry Weight
- 0 kg
- Includes Handle
- No
Description
Socket Mop Head, Material Polyester, Mop Connection Type Threaded, Overall Width 60 mm, Overall Depth 350 mm, Launderable Yes, Color Purple, Dry Weight 0 kg, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Manufacturer Part Number Any Vikan Handle, Wet Mop Tailband Size Not Applicable, Color Coding System Yes, Features Fantastic Performance in a Variety of Sectors Such as Food and Beverage, Food Retail, General Manufacturing, Facilities Management, Used Both Wet and Dry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.