Purple 24" Squeegee Head

  • Mfr # 77148

  • Zoro # G8596052


product price:  $39.69
/ea

Key Features

Squeegee Blade Width
23.6 in
Squeegee Blade Shape
Straight Double
Material
TPE Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77148
Zoro #
G8596052
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
23.6 in
Length
No Handle
Width
23.82"
Blade Width
24 in
Frame Width
24 in
Frame Depth
4 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
TPE Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Features
Ultra Hygiene
Series
Ultra Hygiene
Squeegee Application
Floor Squeegee
Squeegee Blade Count
Double
Color
Purple
Chemical Resistant
Yes
Color Coding System
Yes
For Use With
Mfr. No. 29628 or 29378
FDA Compliant
Yes
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
TPE Rubber
Compatible Manufacturer Part Number
29378, 29628
Includes Handle
No
Blade Shape
Straight
Blade Count
2
Resistance Properties
Chemical Resistant
Product Type
Floor Squeegee
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Connection Thread Type
European

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Purple, Color Coding System Yes, Compatible Manufacturer Part Number 29378, 29628, Features Ultra Hygiene, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.