Shop All Brooms
Vikan
Push Broom, Polyester, Yellow, PPP
Mfr # 31956
Zoro # G310953895
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sweep Face 24 in
- Bristle Length 2 3/8 in
- Bristle Material Polyester
- Block Material Polypropylene
- Handle Length 24 in
Product Information
Dimensions
Bristle Length | 2 3/8 in |
Handle Length | 24 in |
Block Width | 24 3/8 in |
Block Depth | 3 1/8 in |
Details
Description
Heavy-Duty Broom Head, Tool Type Broom Head, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 24 in, Bristle Length 2 3/8 in, Bristle Material Polyester, Bristle Color Yellow, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Flared Bristles Reach Into Corners and Wall Junctions, More Densely Packed Bristles to Sweep Fine and Larger Debris, Block Depth 3 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CLEAN Mr. Clean Summer Citrus Scent All Purpose Cleaner Liquid 45 oz (3700077131)
- UDP Washing Machine Hose 10' (WA6107010)
- HOSPITALITY 1 SOURCE Full Ironing Board, Dark KhakiWhite (IBTACDSF31)
- GOFER PARTS Replacment Vacuum Bag For Nobles/Tennant 1210869 (GVBAG1060)
- VIKAN 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Brown (291466)
- VIKAN Broom Head, Soft, Synthetic, Purple (29168)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Red (31794)
- VIKAN 20-7/64 in Sweep Face Broom, Stiff, Synthetic, White, 53 in L Handle (29205/6053)
- VIKAN 24 in Sweep Face Broom Head, Soft/Stiff Combination, Synthetic, Blue (31943)
- VIKAN 16 in Sweep Face Combo Floor Broom Head, Soft/Stiff Combination, Synthetic, Orange (31747)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42174)
- Vikan Brooms