Shop VIKAN
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sanitation Cart with Drain Cleaning Tool
- Mfr # 96029
- Zoro # G823353717
product price:Â
$
721.99
/ea
Key Features
Frame Material
Polypropylene
Includes Waste Container
Yes
Number of Bins
2
Includes
HyGo, Waste Bag Attachment, 3.5" Pipe Brush, 51" Ultra Hygiene Handle, Bottle Brush, Long Handle Brush, 3 Gallon Bucket, Bucket Lid
Lockable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96029
- Zoro #
- G823353717
- UPC #
- -
- Country of Origin
- Denmark
- Frame Material
- Polypropylene
- Includes Waste Container
- Yes
- Number of Bins
- 2
- Includes
- HyGo, Waste Bag Attachment, 3.5" Pipe Brush, 51" Ultra Hygiene Handle, Bottle Brush, Long Handle Brush, 3 Gallon Bucket, Bucket Lid
- Lockable
- No
- Item
- Drain Cleaning Cart
- Frame Color
- Black
- Features
- 2 Locking Casters
- Lock Type
- Non-Locking
- Weight Capacity
- 13 lb
- Number of Casters
- 4
- Includes Shelves
- No
Dimensions
- Overall Height
- 41 in
- Overall Width
- 21 in
- Overall Depth
- 31 in
- Fits Chest Size
- 2 Locking Casters
Description
Drain Cleaning Cart, Overall Depth 31 in, Overall Height 41 in, Includes HyGo, Waste Bag Attachment, 3.5 In. Pipe Brush, 51 In. Ultra Hygiene Handle, Bottle Brush, Long Handle Brush, 3 Gallon Bucket, Bucket Lid, Includes Bins Yes, Includes Shelves No, Includes Waste Container Yes, Lockable No, Number of Bins 2, Number of Shelves Not Applicable, Waste Container Capacity Not Applicable, Overall Width 21 in, Features 2 Locking Casters, Number of Casters 4, Frame Color Black, Lock Type Non-Locking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.