Zoro Homepage

VIKAN Blue 20" Fiberglass Floor Squeegee

  • Mfr # 71503/29363

  • Zoro # G6195007


product price: $62.39
/ea

Key Features

Squeegee Blade Width
20 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
With Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71503/29363
Zoro #
G6195007
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
20 in
Length
51 in
Width
19.69"
Blade Width
20 in
Frame Width
20 in
Frame Depth
3 in
Maximum Handle Length
52 in

Description

Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Shape Straight, Handle Color Blue, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Blue, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in, Maximum Handle Length 52 in, Resistance Properties Chemical Resistant, Series Ultra Hygiene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.