Shop All Squeegees
Vikan
VIKAN Red 24" Fiberglass Floor Squeegee
Mfr # 71604/29384
Zoro # G6081862
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Width 24 in
- Squeegee Blade Shape Angle
- Material TPE Rubber
- Application Floor, Table, Wall
- Squeegee Handle Included With Handle
Product Information
Dimensions
Squeegee Blade Width | 24 in |
Length | 59 in |
Width | 23.62" |
Blade Width | 24 in |
Frame Depth | 4 in |
Frame Width | 24 in |
Maximum Handle Length | 59 in |
Details
Description
Floor Squeegee, Blade Count 1, Includes Handle Yes, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Material TPE Rubber, Blade Shape Straight, Handle Color Red, Handle Material Fiberglass, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Red, Color Coding System Yes, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Maximum Handle Length 59 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL No Scent Upholstery Cleaner 12 oz Liquid (9351)
- COLGATE-PALMOLIVE Murphy 22Oz Wd Cleaner (01031)
- IRON-A-WAY Iron-A-Way E-42 With Flat White Door; Right Hinged (E42FWU)
- VIKAN Tool Wall Bracket, 1 5/8 in L, Green (10122)
- VIKAN VIKAN Yellow 24" Fiberglass Floor Squeegee (71606/29366)
- VIKAN VIKAN Blue 24" Fiberglass Floor Squeegee (71603/29363)
- VIKAN VIKAN Green 24" Fiberglass Floor Squeegee (71602/29362)
- VIKAN VIKAN Green 10" Polypropylene Bench Squeegee (71252)
- VIKAN VIKAN Blue 20" Squeegee Head (77533)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee (77515)
- VIKAN VIKAN Purple 24" Squeegee Head (77548)
- Vikan Squeegees