White 16" Ceiling Squeegee

  • Mfr # 77165

  • Zoro # G4405694


product price:  $52.69
/ea

Key Features

Squeegee Blade Width
16 in
Squeegee Blade Shape
Straight
Material
Polypropylene, SEBS Polymer
Application
Ceiling, Pipe
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77165
Zoro #
G4405694
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
16 in
Length
No Handle
Width
15-3/4"
Blade Width
16 in
Frame Width
16 in
Frame Depth
3 in

Details

Item
Ceiling Squeegee
Squeegee Blade Shape
Straight
Material
Polypropylene, SEBS Polymer
Application
Ceiling, Pipe
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
TPE Rubber
FDA Compliant
Yes
Color Coding System
Yes
Color
White
Chemical Resistant
Yes
Squeegee Blade Count
Single
Squeegee Application
Ceiling Squeegee
Includes
Drain Holes
Blade Material
TPE Rubber
Frame Material
Polypropylene
Resistance Properties
Chemical Resistant
Blade Count
1
Blade Shape
Straight
Connection Thread Type
European
Includes Handle
No
Standards
Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Product Type
Ceiling Squeegee

Description

Ceiling Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Ceiling Squeegee, Application Ceiling, Pipe, Color White, Color Coding System Yes, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 16 in, Includes Drain Holes, Resistance Properties Chemical Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.