White 24" Floor Squeegee

  • Mfr # 71605

  • Zoro # G6142543


product price:  $36.95
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71605
Zoro #
G6142543
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
No Handle
Width
23.62"
Blade Width
24 in
Frame Depth
4 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Color
White
Chemical Resistant
Yes
Color Coding System
Yes
FDA Compliant
Yes
Features
Ultra Hygienic
For Use With
Mfr. No. 29625 or 29375
Series
Ultra Hygiene
Squeegee Blade Count
Single
Squeegee Application
Floor Squeegee
Frame Material
Polypropylene
Blade Material
TPE Rubber
Resistance Properties
Chemical Resistant
Product Type
Floor Squeegee
Blade Shape
Straight
Connection Thread Type
European
Blade Count
1
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Includes Handle
No
Compatible Manufacturer Part Number
29375, 29625

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color White, Color Coding System Yes, Compatible Manufacturer Part Number 29375, 29625, Features Ultra Hygienic, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.