Yellow 20" Floor Squeegee

  • Mfr # 71506

  • Zoro # G6153323


product price:  $32.15
/ea

Key Features

Squeegee Blade Width
19.5 in
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71506
Zoro #
G6153323
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
19.5 in
Length
No Handle
Width
19.69"
Blade Width
20 in
Frame Width
20 in
Frame Depth
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Angle
Material
TPE Rubber
Application
Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Chemical Resistant
Yes
For Use With
Mfr. No. 29626 or 29376
FDA Compliant
Yes
Features
Ultra Hygienic
Series
Ultra Hygiene
Squeegee Blade Count
Single
Squeegee Application
Floor Squeegee
Color
Yellow
Color Coding System
Yes
Frame Material
Polypropylene
Blade Material
TPE Rubber
Includes Handle
No
Blade Count
1
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Connection Thread Type
European
Resistance Properties
Chemical Resistant
Product Type
Floor Squeegee
Blade Shape
Straight
Compatible Manufacturer Part Number
29376, 29626

Description

Floor Squeegee, Blade Count 1, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Table, Wall, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29376, 29626, Features Ultra Hygienic, Frame Depth 3 in, Frame Material Polypropylene, Frame Width 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.