Yellow 20" Squeegee Head

  • Mfr # 77536

  • Zoro # G0162285


product price:  $31.69
/ea

Key Features

Squeegee Blade Width
19.75 in
Squeegee Blade Shape
Straight Double
Material
Cellular Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77536
Zoro #
G0162285
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
19.75 in
Length
No Handle
Width
19.69"
Blade Width
20 in
Frame Width
20 in
Frame Depth
5 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Cellular Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Color Coding System
Yes
Squeegee Blade Count
Double
For Use With
Mfr. No. 29626 or 29376
Squeegee Application
Floor Squeegee
Color
Yellow
FDA Compliant
Yes
Chemical Resistant
Yes
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
Cellular Rubber
Standards
Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Resistance Properties
Chemical Resistant
Connection Thread Type
European
Compatible Manufacturer Part Number
29376, 29626
Product Type
Floor Squeegee
Blade Shape
Straight
Includes Handle
No
Blade Count
2

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 20 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29376, 29626, Frame Depth 5 in, Frame Material Polypropylene, Frame Width 20 in, Includes Replacement Cassette

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.