Yellow 28" Squeegee Head

  • Mfr # 77556

  • Zoro # G0154926


product price:  $35.69
/ea

Key Features

Squeegee Blade Width
27.5 in
Squeegee Blade Shape
Straight Double
Material
Cellular Rubber
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77556
Zoro #
G0154926
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
27.5 in
Length
No Handle
Width
27.56"
Blade Width
28 in
Frame Depth
4 in
Frame Width
28 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Cellular Rubber
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Squeegee Application
Floor Squeegee
For Use With
Mfr. No. 29362 or 29382
Color Coding System
Yes
FDA Compliant
Yes
Squeegee Blade Count
Double
Color
Yellow
Chemical Resistant
Yes
Includes
Replacement Cassette
Blade Material
Cellular Rubber
Frame Material
Polypropylene
Blade Shape
Straight
Includes Handle
No
Standards
Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006
Connection Thread Type
European
Blade Count
2
Compatible Manufacturer Part Number
29362, 29382
Resistance Properties
Chemical Resistant
Product Type
Floor Squeegee

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 28 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant No, Product Type Floor Squeegee, Application Floor, Color Yellow, Color Coding System Yes, Compatible Manufacturer Part Number 29362, 29382, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 28 in, Includes Replacement Cassette

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.