Shop All High Speed Jobber Drill Bits
Viking
1 1/2" Type 260 118° HSS Screw Machine Drill
Mfr # 24550
Zoro # G4557096
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.5
- Material HSS
- Finish Bright
- Shank Dia. 1.5
- Overall Length 7.5
Product Information
- Brand Viking
- MFR # 24550
- Zoro # G4557096
- UPC # 50728245504
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1.5 |
Overall Length | 7.5 |
Length of Cut | 4.875 |
Drill Bit Dimension Type | Imperial |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Shell Mill Holder, HSK50A, 1 (HSK50ASMC100225)
- VIKAN Small Hand Scoop, White, 11-39/64" L (56815)
- SIMONDS Flat Bd 12 (73236000)
- HHIP HHIP 2.5 X 2.75 X 2" V-Block & 3/8" Edge & Center Finder (9999-0002)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- IRWIN 1/8 in. X 2-3/4 in. L High Speed Steel Drill Bit 1 pc (60108ZR)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA 1/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/32)
- DRILL AMERICA I HSS Black Oxide Jobber Length Drill Bit (DWDNI)
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- Viking Drill Bits