Viking
1"-14 Type 23-UB Straight Flute Taper Magnum Tap
Mfr # 27570
Zoro # G4559537
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Rivet Tool and Battery, 18V (2660-20, 48-11-1835)
- GEARWRENCH 3/8" Drive 90T Stubby Teardrop Ratchet (81209T)
- GEDORE Torque Screwdriver, Plastic, 5-13/32 in. L (PGNS 4.5 FS)
- VERMONT GAGE Pin Gage, Plus, 0.249 In, Black (911124900)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- CHICAGO-LATROBE Screw Machine Drill Bit, #25 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48725)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50814)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- Viking Drill Bits