Shop All High Speed Jobber Drill Bits
Viking
1 1/8" Type 260 118° HSS Screw Machine Drill
Mfr # 24490
Zoro # G4559652
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.125
- Material HSS
- Finish Bright
- Shank Dia. 1.125
- Overall Length 6.375
Product Information
- Brand Viking
- MFR # 24490
- Zoro # G4559652
- UPC # 50728244903
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 1.125 |
Overall Length | 6.375 |
Drill Bit Dimension Type | Imperial |
Length of Cut | 4 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" Round File - Second Cut (11068)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502508)
- GROBET FILE COMPANY OF AMERICA, LLC Grobet Three Square Diamond Needle File 5.5" - 170/220 Grit, Fine (33.965)
- MILWAUKEE TOOL 3 in. #1 Phillips 1000 Volt Insulated Screwdriver (48-22-2211)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #33 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP33)
- DRILL AMERICA #6 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN6)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7-1/8" (DWDN5/8)
- DRILL AMERICA 6.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM6.00)
- Viking High Speed Jobber Drill Bits