Viking
1 3/8" Type 260 118° HSS Screw Machine Drill
Mfr # 24530
Zoro # G4560745
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 1.375
- Material HSS
- Finish Bright
- Shank Dia. 1.375
- Overall Length 7.125
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 131.5 L, 0.125 W, 0.025 Thick, Carbon Steel (448986)
- STAR ASIA 26-Pc Precision Bit And Driver Set (16028)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 5/8 in Size, Standard Socket, Black Phosphate (49-66-6301)
- STANLEY 7" Single-Cut Extra Extra Slim Taper File (22-313)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #11 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11)
- DRILL AMERICA 15/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (DWDSP15/64)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (DWDP1/2)
- DRILL AMERICA #40 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN40)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- Viking High Speed Jobber Drill Bits