Shop All High Speed Jobber Drill Bits
Viking
10.0mm-1.50mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3
Mfr # 60600
Zoro # G4557762
$47.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60600
- Zoro # G4557762
- UPC # 50728606008
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Spiral point taps are designed for machine tapping through holes in a wide variety of materials.
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SKT IMP ADAP 3/4F X 1/2M (POJ7653)
- MITUTOYO Dial Caliper, 6 In, Green, 0.100/Rev (505-742-53J)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- OSG Spiral Point Tap, M4-0.7, Plug, Metric Coarse, 3 Flutes, TiN (1111501605)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- IRWIN 1/8 in. X 2-3/4 in. L High Speed Steel Drill Bit 1 pc (60108ZR)
- DRILL AMERICA 5/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN5/32)
- EXCEL BLADES Precision Micro Twist Drill Bit Set with Flat Case #61-#80, 20pcs, 6pk (55511)
- DRILL AMERICA 1/8" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN1/8)
- Viking High Speed Jobber Drill Bits