Shop All High Speed Jobber Drill Bits
Viking
10.20mm Type 643-UB 135° Split Pt. Magnum Jobber Drill, PK5
Mfr # 49880
Zoro # G4557857
product price: $30.65
/pk 5, $6.13/ea
$30.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.4016
- Material Hi-Molybdenum
- Finish TiAlN
- Shank Dia. 0.4016
- Overall Length 5.234375
Product Information
- Brand Viking
- MFR # 49880
- Zoro # G4557857
- UPC # 50728498801
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.4016 |
Overall Length | 5.234375 |
Length of Cut | 3.875 |
Drill Bit Dimension Type | Metric |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•NAS 907B Heavy Duty Jobber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #16 (45686)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- TECNA Tool Balancer, 63" Stroke, 0.44-1.10 lb Capacity (9300)
- DRILL AMERICA 17/32" HSS 2MT Taper Shank Drill Bit (DWDTS17/32)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN50)
- DRILL AMERICA #20 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD20)
- DRILL AMERICA #40 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD40)
- DRILL AMERICA 2.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM2.00)
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- Viking Drill Bits