Shop All Drill Bit Sets
Viking
11/32" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6
Mfr # 40581
Zoro # G4565453
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining GoldStrike
- Drill Bit Point Angle 135degree Split
- Drill Bit Type 240-GF
Product Information
- Brand Viking
- MFR # 40581
- Zoro # G4565453
- UPC # 50728405816
- Country of Origin United States
- Category Drill Bit Sets
Details
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Sets, SAE, 19 pcs (J74116KV)
- GENERAL TOOLS Swivel Head Pin Vise (92)
- MITUTOYO Depth Gage Acs, Ext Base, 7 In (900367)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 32MM HEX DRIVER IM (GP6932M)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- MILWAUKEE TOOL THUNDERBOLT Titanium-Coated Drill Bit Set, 29-Piece (48-89-0012)
- DRILL AMERICA 1/4"-1/2"x18" 5Pc. HSS Extra Long Drill Bit Set Plastic Case Pouch (POUDWDDL18)
- CLEVELAND 29PC 118° General-Purpose Screw Machine Lgth Dril Set Cleveland 2120 Bright HSS RHS/RHC 1/16-1/2 (C00980)
- CLE-LINE 25PC 135° Heavy-Duty Jobber Drill Set Cle-Line 1878 Black & Gold HSS RHS/RHC 1mm-13mmx.5mm (C74059)
- TITAN IUM COATED DRILL BIT SET (11170)
- Viking Drill Bit Sets