Shop All Mechanics Length Drill Bits
Viking
11.40mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5
Mfr # 34504
Zoro # G4554978
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 11.40mm
- Decimal Equivalent 0.4488
- Drill Bit Point Angle 135degree Split
- Drill Bit Finish Gold
Product Information
- Brand Viking
- MFR # 34504
- Zoro # G4554978
- UPC # 50728345044
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.40mm |
Overall Length | 5.625 |
Shank Dia. | 0.4488 |
Details
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Pls Fs, Floor Stand For Pls 3, 5, 6 (PLS FS)
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- KO-KEN Stud Bolt Setter M8 X 1.25 35mm 3/8 Sq. Drive (13103M-8(1.25))
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 7/16x1/2x1x4-1/8 (C33043)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 23/64 Diameter, 3PK (22763)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 5/32 Diameter, 6PK (22633)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 11/64 Diameter, 6PK (22643)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 9/64 Diameter, 6PK (22623)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 1/2 Diameter, 3PK (22853)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 15/64 Diameter, 6PK (22683)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/32 (C23836)
- Viking Mechanics Length Drill Bits