Shop All High Speed Jobber Drill Bits
Viking
1/16" Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 23870
Zoro # G4556773
product price: $12.79
/pk 12, $1.07/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 23870
- Zoro # G4556773
- UPC # 50728238704
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 1/4" W, 4 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91120-07-09-1/2)
- PROTO 1/2 in Drive, 11mm Triple Square Metric Socket, 12 Points (J5411M)
- KNIPEX Long Nose Plastic Pliers (98 62 02)
- DIABLO Driver Bit Set Black Oxide 45 pc (DSC-S45)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 11/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/16)
- DRILL AMERICA #29 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP29)
- DRILL AMERICA 13/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN13/32)
- DRILL AMERICA #20 HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN20)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN47)
- Viking High Speed Jobber Drill Bits