Shop All Shank Drill Bits
Viking
#11Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08400
Zoro # G4562924
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.191
- Shank Dia. 0.191
- Drill Bit Material M42 Cobalt
- Drill Bit Size #11
- Drill Bit Finish Bright
Product Information
- Brand Viking
- MFR # 08400
- Zoro # G4562924
- UPC # 50728084004
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Shank Dia. | 0.191 |
Drill Bit Size | #11 |
Drill Bit Dimension Type | Wire |
Overall Length | 3.5 |
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 8 oz. Ball Pein Hammer with Fiberglass Handle (82250)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- KEO Countersink, 6 FL, 60 Deg, 1/2, Cobalt, TiN (55505-TiN)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket (D014030)
- VIKING 29 Pc Set Type 250-UB 135° Split Pt. Magnum Sup Mech Drill Set (66480)
- VIKING 1/8" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08050)
- VIKING 17/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08140)
- DRILLCO 39/64, Cobalt S&D Drill (1000C139)
- DRILLCO 11/16, Cobalt S&D Drill (1000EC144)
- DRILLCO 1-1/8, Cobalt S&D Drill (1000EC208)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- Viking Drill Bits