Shop All Drill Bit Sets
Viking
1/2" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6
Mfr # 87200
Zoro # G4562644
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining Hi-Molybdenum
- Finish - Machining Black & Gold
- Drill Bit Point Angle 135degree Split
- Drill Bit Type 250-UB
Product Information
- Brand Viking
- MFR # 87200
- Zoro # G4562644
- UPC # 50728872007
- Country of Origin United States
- Category Drill Bit Sets
Details
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•Special Hi-Molybdebum tool steel/ Gold Oxide
•Mechanics Length 3-flats on shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive, 13mm Triple Square Metric Socket, 12 Points (53YU64)
- HARVEY TOOL Chamfer Cutter - Back Chamfer Cutter, 0.2100" (943440)
- WILTON Dead Blow Hammer Set, 32, 48, 64 oz., 3 Pc (11113)
- OEMTOOLS Razor Blades, 100 Pack (25181)
- VIKING 27/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87150)
- VIKING 60pc. HSS 135 Degrees Drill Bit Set (VI 88640)
- CHICAGO-LATROBE 20PC Screw Machine Drill & Plug Hand Tap 157/1002 Set CL HS #44, #39, #36, #29, #25, #7, F, 5/16, U, 27/64 (12910)
- WESTWARD Set, Drill And Tap, 18pcs (5PXJ2)
- MILWAUKEE TOOL Step Drill Bit Set, 5 pcs. (48-89-9223, 48-89-9204)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47796)
- DEWALT 20 PC BLACK OXIDE SET (DW1177)
- Viking Drill Bit Sets