Shop All High Speed Jobber Drill Bits
Viking
12.0mm-1.75mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3
Mfr # 60620
Zoro # G4556816
$58.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 60620
- Zoro # G4556816
- UPC # 50728606206
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• Spiral point taps are designed for machine tapping through holes in a wide variety of materials.
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
• The point of the tap continuously ejects the chips ahead of the tap, eliminating chip disposal problems and thread damage.
•Gold Oxide - low temperature stress relief that enhances lubricity, reduces friction and increases tap toughness.
•Ultra Bor Super Premium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Braided Collet, 1555754 (ET425DC-10Z)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 21/32 (53442)
- SITEPRO LT8-300LP Universal Level-Transit, W/ Laser Plummet (46-D8872)
- SPYDERCO Spyderco SPY-C235CFTIP Drunken Frame Lock Knife; Black (SPY-C235CFTIP)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- DRILL AMERICA #21 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD21)
- DRILL AMERICA 27/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD27/64)
- DRILL AMERICA 25/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD25/64)
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- DRILL AMERICA #47 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN47)
- Viking Drill Bits