Shop All Screw Machine Length Drill Bits
Viking
12.60mm Size, 135degree Split Point Angle, M42 Cobalt, Gold Finish
Mfr # 34552
Zoro # G4559232
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Drill Bit Size 12.60mm
- Decimal Equivalent 0.4961
- Drill Bit Point Angle 135degree Split
- Drill Bit Material M42 Cobalt
Product Information
- Brand Viking
- MFR # 34552
- Zoro # G4559232
- UPC # 50728345525
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.60mm |
Shank Dia. | 0.4961 |
Overall Length | 6 |
Details
Description
• Manufactured from M42 high speed steel containing 8% cobalt which increases high hot hardness.
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
• Cobalt drills require rigidly held positive feed drilling equipment.
•Manufactured to NAS 907J specifications.
•
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-13/16" Triple Square SAE Socket, 12 Points (J5558)
- FREUD Heavy Duty Multi-Purpose Blade, 10 (LU82M010)
- SUNEX 3/8" Drive Impct Socket 6 (313UMD)
- DE-STA-CO Less Cylinder 807-U (807-U-LC)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4374)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, WD1 Finish (11507615)
- CHICAGO-LATROBE Screw Machine Drill Bit, #38 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49408)
- CLEVELAND Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14236)
- M.A. FORD Twister Hi-Tuff Drill, 5/32 (20515620)
- OSG Flat Bottom Drill Bit, 6.70 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330670)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49229)
- Viking Screw Machine Length Drill Bits