Viking
13/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40562
Zoro # G4565155
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 13/64"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.203125
- Length Class 2.4375
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXXO 3PC 8 Spring Divider, 8 Inside Caliper, 8 Outside Caliper Set (5133)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver (Tool Only) (2903-20)
- HYDE 2" Replacement 2-Edge Carbide Scraper Blade (11170)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 1/4" (30516)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- BOSCH Impact Drill Bit, 5/64" Size, 2" L (TI4132IM)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- Viking Twist Drill Bits