Shop All High Speed Jobber Drill Bits
Viking
1/4"-28B Type 23-UB Straight Flute Taper Magnum Tap, PK3
Mfr # 72931
Zoro # G4554244
Sold in multiples of 2 for $50.98
$50.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Viking
- MFR # 72931
- Zoro # G4554244
- UPC # 50728729318
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
• The most common style of tap
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power
•Use for through hole or blind hole tapping.
• Versatile taps for use in general machine tapping or CNC tapping applications
•Can be used by hand or for tapping under power
•Use for through hole or blind hole tapping.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN White Solid Rubber Mallet (RM2W)
- WESTWARD Precision Hex Screwdriver 1/8 in Round (401L66)
- MORSE Straight Flute Hand Tap, Series 2046, Imperial, GroundUNC, 1348, Tapered Chamfer, 6 Flutes, HSS (32344)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84458)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA #7 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD7)
- DRILL AMERICA 5/16" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 3-3/16" (DWDN5/16)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-1/2" (D/AN3/16)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- DRILL AMERICA 5/16" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD5/16)
- Viking High Speed Jobber Drill Bits