Viking
16.0mm-2.00mm Type 32-UB Straight Flute Plug Magnum Tap
Mfr # 61662
Zoro # G4568917
$29.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Extension Set, SAE, Metric, 3 pcs, Black Oxide, 3 in, 6 in, 12 in L (J7277A)
- KIPP Cam Lever Size: 9 D=M04, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel (K0005.9501104)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 13/16" (14306)
- VEGA Torx 55 Socket Bit x 1 1/2" - 1/2 Sq Dr (338T55SB)
- KIPP Tube Clamp With Flange M=78 G=55 L=63 Aluminum, Comp: Steel, A=1" (K0479.5CS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 Nc (95103)
- IRWIN Tap Carded 12Mm-1.25Mm (8342ZR)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-20 and 7 Drill (95403)
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- IRWIN TAP PLUG 5/16""-18NC C (8127)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/2-14 Npt (97204)
- Viking Straight Flute Taps