Shop All Screw Machine Length Drill Bits
Viking
17/64" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
Mfr # 16910
Zoro # G4560876
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Imperial
- Drill Bit Size 17/64"
- Decimal Equivalent 0.265625
- Drill Bit Point Angle 118degree
- Drill Bit Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 16910
- Zoro # G4560876
- UPC # 50728169107
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Imperial |
Drill Bit Size | 17/64" |
Overall Length | 4.125 |
Shank Dia. | 0.2656 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA TANK, COOLANT RECOVERY 1.5QT (542166413)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5410MN)
- PROSKIT Die Set HDTV BNC/TNC True 75ohm Coax RG6 (1PK-3003D31)
- DRILL AMERICA 1-3/8"x3/4" HSS 4 Flute Single End End Mill (DWCF351)
- CLE-LINE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23460)
- OSG Screw Machine Drill Bit, 7/16 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-4374)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49209)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20025000)
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70259)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- Viking Screw Machine Length Drill Bits