Viking
17/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12
Mfr # 40571
Zoro # G4565225
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 17/64"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.265625
- Length Class 2.875
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Ratcheting Crimper, 10-22 AWG - Insulated Terminals (3005CR)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2.25"L, HR Phenolic (2820-T)
- SPERRY INSTRUMENTS Voltage Sensing Pliers (GPT-80)
- WESTWARD 1.60mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLK6)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- SG TOOL AID 1/8" Stubby Body Panel Drill Bit with Double Ends (15210)
- DEWALT 3/32" Titanium Speed Tip Drill Bit ( 2 pack) (DW1306)
- HANSON 7/32" Cobalt High Speed Steel Drill Bit (3016014)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- Viking Drill Bits