Shop All Twist Drill Bits
Viking
19/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6
Mfr # 40573
Zoro # G4562556
$23.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material Hi-Molybdenum
- Drill Bit Size 19/64"
- Drill Bit Finish GoldStrike
- Decimal Equivalent 0.296875
- Length Class 3.0625
Product Information
- Brand Viking
- MFR # 40573
- Zoro # G4562556
- UPC # 50728405731
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Drill Bit Size | 19/64" |
Length Class | 3.0625 |
Shank Dia. | 0.2969 |
Overall Length | 4.375 |
Details
Description
• 135° split point for accurate centering and fast penetration
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Gold Finish
•Heavy Duty Jobber - 3 Flats on Shank
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Heavy Duty Automatic Center Punch (52-500-290-0)
- SUPERCUT 80-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (478099)
- GEARWRENCH 1/4" Drive 6 Point SAE Flex Socket 7/16" (80266)
- VERMONT AMERICAN Router Bit 1 1/32 Ogee (23127)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (TI4136IM)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- DEWALT 7/64" Titanium Speed Tip Drill Bit ( 2 pack) (DW1307)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- HANSON 7/64" Cobalt High Speed Steel Drill Bit (3016007)
- Viking Twist Drill Bits