Shop All Screw Machine Length Drill Bits
Viking
#20 Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish
Mfr # 03380
Zoro # G4559984
product price: $16.55
/pk 12, $1.38/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #20
- Decimal Equivalent 0.161
- Drill Bit Point Angle 118degree
- Drill Bit Material Hi-Molybdenum
Product Information
- Brand Viking
- MFR # 03380
- Zoro # G4559984
- UPC # 50728033804
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #20 |
Shank Dia. | 0.161 |
Overall Length | 3.25 |
Details
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish increases chip flow in softer materials such as aluminum, wood and plastic
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Classic Series (79671CLB113505)
- WILTON Ws4, Shop Vise 4"W/ Swivel Base (WIL63300)
- KRAFT TOOL Closed Bit SS Groo, 6"x6" 1/4"R 1"D 1/2"W (CF314PFSS)
- PFERD 1-3/8" Bi-Metal Hole Saw (29113)
- CLE-LINE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23484)
- OSG Screw Machine Drill Bit, 1.25 mm Size, 140 Degrees Point Angle, High Speed Steel, TiAlN Finish (859512511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- WESTWARD Screw Machine Drill Bit, 17/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (6CXK8)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48918)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49412)
- WALTER Screw Machine Drill Bit, 1/4 in Size, 130 Degrees Point Angle, High Speed Steel, AlCrN Finish (A1149XPL-1/4IN)
- Viking Screw Machine Length Drill Bits