Viking
#20 Type 240 Black Jobber Drill 118° Pt. HSS, PK12
Mfr # 01630
Zoro # G4558898
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.161
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 3.25
- Drill Bit Dimension Type Wire
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Starlock Bi-Metal Oscillating Blade, PK3 (DOS125BW3)
- MK DIAMOND PRODUCTS Brick Saw, 14", 2 HP, 115/230V (150598)
- BETA TX Head Screw Socket Driver, T25 (009000724)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- VIKING 1/8" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK12 (05620)
- VIKING 5/16" Type 240-UB 135° Split Pt. Magnum Jobber Drill, PK6 (05740)
- DRILL AMERICA 3/16" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3/16)
- DRILL AMERICA #10 HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD10)
- DRILL AMERICA #56 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN56)
- DRILL AMERICA 19/32" HSS Black Oxide Jobber Length Drill Bit, Cutting Direction: Right Hand (DWDN19/32)
- DRILL AMERICA 11/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN11/64)
- Viking High Speed Jobber Drill Bits